LIT IBZT86LWD INDUSTRIAL

Item #: 634430

Cat #: IBZT86LWD

UPC: 745977147869

Sign In or Register to view pricing and more.
Documents & Guides
LIT IBZT86LWD INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, GENERAL PURPOSE HIGH BAY

Overview

LIT IBZT86LWD INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, GENERAL PURPOSE HIGH BAY
Also known as: 745977147869, IBZT86LWD

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)