ETN FAZ-D15/3 UL 1077 Industrial Mi

Item #: 634400

Cat #: FAZ-D15/3

UPC: 015082788951

Sign In or Register to view pricing and more.
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,High levels of inrush current are expected,15 A,15 kAIC,Three-pole,10-20X /n,50-60 Hz,Standard terminals,D Curve

Overview

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,High levels of inrush current are expected,15 A,15 kAIC,Three-pole,10-20X /n,50-60 Hz,Standard terminals,D Curve
Eaton's FAZ, dual rated UL and IEC circuit breakers are ideal for providing protection in many applications. A current limiting design provides fast short-circuit interruption, offering superior protection by reducing peak let-through current. Superior product quality, tested reliability and safety make Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) the optimum product for residual current applications. The UL 1053 RCCB circuit breakers provide safety and protection for personnel and equipment.
Also known as: 015082788951, FAZ-D15/3

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)