This product may not be available in all locations.
3
more
Relay, Ice Cube, 5A, 240VAC, 24VDC Coil, 4PDT, 14 Blade
Item #: 63433
Cat #: 8501RSD14V53
UPC: 785901559504
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade
Overview
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 6 ampere resistive rating at 277 VAC, an 8 ampere resistive rating at 120 VAC and 30 VDC, a 1/3 HP rating at 120 VAC, a 1/2 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VDC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901559504, 8501RSD14V53
Specifications
Volts DC Control: | 24 |
Base: | 14-Blade |
Amps: | 5 |
Type: | Relay, Ice Cube |
Mounting: | Socket |
Poles: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Amps: | 5 |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 14-Blade |
Type: | Relay, Ice Cube |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)