Sign In or Register to view pricing and more.
Documents & Guides
(3) 6 AWG and (1) 6 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Coil
Overview
(3) 6 AWG and (1) 6 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Coil
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: 662927851396, SER6666250CL, ser
Specifications
Length: | 250 ft |
Conductors: | 3 |
Jacket: | PVC |
Color: | Gray |
Volts AC: | 600 |
Gauge: | 6 |
Material: | Aluminum |
Length: | 250 ft |
Jacket: | PVC |
Volts AC: | 600 |
Material: | Aluminum |
Conductors: | 3 |
Color: | Gray |
Gauge: | 6 |
Customer Reviews
No reviews for this product
(0)