This product may not be available in all locations.
2
more

LOAD CENTER QO MLO 240V 225A 3PH 42SP
Item #: 63429
Cat #: QO342L225GRB
UPC: 785901295556
Documents & Guides
Square D,LOAD CENTER QO MLO 240V 225A 3PH 42SP,#4 to 300 AWG/kcmil(Al/Cu),208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,225 A,3 phases,4-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
Sign In or Register to view pricing and more.
Overview
Square D,LOAD CENTER QO MLO 240V 225A 3PH 42SP,#4 to 300 AWG/kcmil(Al/Cu),208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,225 A,3 phases,4-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
LOAD Center QO MLO 240V 225A 3PH 42SP
Also known as: 785901295556, QO342L225GRB
Specifications
Phase: | 3 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 42 |
Amps: | 225 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Phase: | 3 |
Mounting: | Surface |
Circuits: | 42 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)