Disconnect Switch, Fusible, NEMA 12K, 600A, 3P, 600VAC, Neutral

Item #: 634250

Cat #: H366NAWK

UPC: 785901333364

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts

Overview

Disconnect Switch, Fused, NEMA 12K, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts
Also known as: 785901333364, H366NAWK

Specifications

Poles: 3
Amps: 600
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 600
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)