Halogen Bulb, A19, 43W, 120V, Soft White

Item #: 634205

Cat #: 43A/HAL/SW4-120V

UPC: 046135522048

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2900K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48

Overview

Halogen Bulb, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2900K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48
Also known as: 046135522048, 43A/HAL/SW4-120V

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 43
Shape: A19 (Arbitrary)
Lumens: 750
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 43
Lumens: 750

Customer Reviews

No reviews for this product
(0)