2/0 SE/SER Aluminum 150'

Item #: 63417

Cat #: SER2/02/02/01150CL

UPC: 739373909442

Sign In or Register to view pricing and more.
Documents & Guides
(3) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 150 ft. Reel.

Overview

(3) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 150 ft. Reel.
Also known as: 739373909442, SER2/02/02/01150CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 2/0
Volts AC: 600
Material: Aluminum
Length: 250 ft
Jacket: PVC
Gauge: 2/0
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)