Sign In or Register to view pricing and more.
Documents & Guides
Type 1 Control Box W Perf Panel, Bulletin A1pp (type 1 Locking Integrated Perf Panel Enclosure), Size/dims: 16.00x12.00x6.00, Material/finish: Steel/gray
Overview
Type 1 Control Box W Perf Panel, Bulletin A1pp (type 1 Locking Integrated Perf Panel Enclosure), Size/dims: 16.00x12.00x6.00, Material/finish: Steel/gray
Also known as: 783510160852, A16126T1PP
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Number of Knockouts: | 12 |
Knockouts: | Yes |
IP/NEMA Rating: | NEMA 1, IP30 |
Number of Knockouts: | 12 |
Material: | Steel |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)