TeSys D contactor - 3P(3 NO) - AC-3 - <= 440 V 32 A - 240 V AC coil

Item #: 634083

Cat #: LC1D326U7

UPC: 785901272663

Sign In or Register to view pricing and more.
TeSys D contactor - 3P(3 NO) - AC-3 - <= 440 V 32 A - 240 V AC coil

Overview

TeSys D contactor - 3P(3 NO) - AC-3 - <= 440 V 32 A - 240 V AC coil
Also known as: 785901272663, LC1D326U7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)