This product may not be available in all locations.
2
more

LOAD CENTER QO MLO 240V 125A 3PH 20SP
Item #: 63403
Cat #: QO320L125GRB
UPC: 785901295426
Documents & Guides
Square D,LOAD CENTER QO MLO 240V 125A 3PH 20SP,#6 to 2/0 AWG(Al/Cu),125 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 phases,4-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
Sign In or Register to view pricing and more.
Overview
Square D,LOAD CENTER QO MLO 240V 125A 3PH 20SP,#6 to 2/0 AWG(Al/Cu),125 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 phases,4-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
LOAD Center QO MLO 240V 125A 3PH 20SP
Also known as: 785901295426, QO320L125GRB
Specifications
Circuits: | 20 |
Phase: | 3 |
Amps: | 125 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Circuits: | 20 |
Amps: | 125 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Phase: | 3 |
Family / Style: | QO |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)