Push Buttton, Momentary, Black Cap, White Text "REVERSE", Nema 4/13

Item #: 6340
Cat #: 800T-LC210W
UPC: 612598476787
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Momentary, 30mm, Black Cap, White Text, "REVERSE", Operator Only, NEMA 4/13

Overview

Push Button, Momentary, 30mm, Black Cap, White Text, "REVERSE", Operator Only, NEMA 4/13
Also known as: 612598476787, 800T-LC210W

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Mounting: Plug
Family / Style: 800T
Amps: 60
Interrupt Rating DC: 22 kA
Poles: 2
Volts AC: 120, 240
Family / Style: 800T
Interrupt Rating DC: 22 kA
Type: Miniature, Breaker
Mounting: Plug
Amps: 60

Customer Reviews

No reviews for this product
(0)