Controller, 20 Inputs, 12 Outputs, 24VDC

Item #: 63398

Cat #: 1766-L32BXB

UPC: 612598518111

Sign In or Register to view pricing and more.
Documents & Guides
Controller, MicroLogix 1400, 20 Inputs, 12 Fast 24V DC Inputs, 8 Normal 24V DC Inputs, 6 Relay Outputs, 3 Fast 24V DC Outputs, 3 Normal 24V DC Outputs, 24V DC Power

Overview

Controller, MicroLogix 1400, 20 Inputs, 12 Fast 24V DC Inputs, 8 Normal 24V DC Inputs, 6 Relay Outputs, 3 Fast 24V DC Outputs, 3 Normal 24V DC Outputs, 24V DC Power
Our Bulletin 1766 MicroLogix™ 1400 Programmable Logic Controller Systems build upon critical MicroLogix 1100 features: EtherNet/IP™, on-line editing and a built-in LCD panel. These controllers feature a higher I/O count, faster high-speed counter, pulse train output, enhanced network capabilities and backlight on the LCD panel. Controllers without embedded analog I/O points provide 32 digital I/O points, while analog versions offer 32 digital I/O points and 6 analog I/O points. You can expand all versions with up to seven 1762 expansion I/O modules.
Also known as: 612598518111, 1766-L32BXB

Specifications

Type: Controller
Mounting: Chassis
Volts DC: 24
Circuits: 32
Type: Controller
Volts DC: 24
Mounting: Chassis
Circuits: 32

Customer Reviews

No reviews for this product
(0)