This product may not be available in all locations.


THERMAL UNIT
Item #: 63396
Cat #: B25.0
UPC: 78590158755
Documents & Guides
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 60,Thermal - Melting Alloy Thermal Unit
Sign In or Register to view pricing and more.
EGS
A13014KIT Replacement Part, Green Pushbutton Kit, for ACSE Manuel Motor Starters.
Item #: 261223
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 60,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type B, melting alloy, Class 20
Also known as: 78590158755, B25.0
Specifications
Poles: | 1 |
Mounting: | Overload |
Standards: | California Proposition 65 |
Material: | Melting Alloy |
Amps Range: | 14.400 - 18 |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 14.400 - 18 |
Mounting: | Overload |
Material: | Melting Alloy |
Customer Reviews
No reviews for this product
(0)