This product may not be available in all locations.
2
more
Load Center, Main Lug Only, 125A, 240VAC, 3PH, 24/24, NEMA 1, 65kA
Item #: 63391
Cat #: QO324L125G
UPC: 78590129543
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 125 Amp, 240 Volt AC, 3-Phase, 24 Space, 24 Circuit, NEMA 1, 65kA
Overview
Load Center, Main Lug Only, 125 Amp, 240 Volt AC, 3-Phase, 24 Space, 24 Circuit, NEMA 1, 65kA
Also known as: 78590129543, QO324L125G
Specifications
Phase: | 3 |
Amps: | 125 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Phase: | 3 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Amps: | 125 |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 24 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)