Enclosure 24.00x20.00x8.00

Item #: 63388

Cat #: A24R208HCLO

UPC: 783510389505

Sign In or Register to view pricing and more.
Documents & Guides
Hinge-Cover Lift-Off, Type 3R, 24.00x20.00x8.00, Steel

Overview

Hinge-Cover Lift-Off, Type 3R, 24.00x20.00x8.00, Steel
Featuring a removable cover for easy mounting and access, these enclosures protect components in applications subject to rain, sleet, snow or dripping water.
Also known as: 783510389505, A24R208HCLO

Specifications

Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 8 in
Height: 24 in
Width: 20 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)