Breaker, Bolt-On, 50A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD, Alarm Switch

Item #: 633846

Cat #: EDB14050EPDBA

UPC: 785901562603

Sign In or Register to view pricing and more.
Breaker, Bolt-On, 50 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device, Alarm Switch

Overview

Breaker, Bolt-On, 50 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device, Alarm Switch
E-Frame Brkr 50A, 1P, 277V, 18/25kA, Bolt-on Mnt, 30mA, Alarm SW
Also known as: 785901562603, EDB14050EPDBA

Specifications

Volts AC: 277
Poles: 1
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 50
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)