Breaker, Bolt-On, 40A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD, Alarm Switch

Item #: 633845

Cat #: EDB14040EPDBA

UPC: 785901499855

Breaker, Bolt-On, 40 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device, Alarm Switch
Sign In or Register to view pricing and more.

Overview

Breaker, Bolt-On, 40 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device, Alarm Switch
Also known as: 785901499855, EDB14040EPDBA

Specifications

Volts AC: 277
Poles: 1
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 40
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)