This product may not be available in all locations.
2
more
Breaker, Bolt On, 1P, 20A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Item #: 633843
Cat #: EDB14020EPDBA
UPC: 785901449515
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch
Overview
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch
Also known as: 785901449515, EDB14020EPDBA
Specifications
Volts AC: | 277 |
Amps: | 20 |
Poles: | 1 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Volts AC: | 277 |
Poles: | 1 |
Mounting: | Bolt On |
Amps: | 20 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)