Transformer, Dry Type, 3kVA, 240/480V Primary, 120/240V Secondary

Item #: 633840

Cat #: 3S40FSS

UPC: 785901766339

Sign In or Register to view pricing and more.
Transformer, Dry Type, 3 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X

Overview

Transformer, Dry Type, 3 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Also known as: 785901766339, 3S40FSS

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480
Type: Dry Type Transformer
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)