This product may not be available in all locations.
![Transformer, Dry Type, 15kVA, 240/480V Primary, 120/240V Secondary Transformer, Dry Type, 15kVA, 240/480V Primary, 120/240V Secondary](https://rexel-cdn.com/products/pdocref15s40fdapfiletyperendition4000png.jpg?i=3BA23388-A6E0-4D13-A7DB-5C4D90F9C839&f=420)
Transformer, Dry Type, 15kVA, 240/480V Primary, 120/240V Secondary
Item #: 633838
Cat #: 15S40FSS
UPC: 785901538301
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 15 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Overview
Transformer, Dry Type, 15 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Also known as: 785901538301, 15S40FSS
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 15kVA |
Primary Voltage: | 240/480 |
Phase: | 1 |
Volt Amps: | 15kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)