Circuit Breaker, Miniature, 3A, 2P, Supplementary, Trip D

Item #: 633821

Cat #: 1492-SPM2D030

UPC: 885630613796

Documents & Guides
Circuit Breaker, Miniature, 3 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, Miniature, 3 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Bulletin 1492-SPM Supplementary Protectors are used to protect equipment in applications. They are current-limiting and feature dual terminals for wiring and bus bar flexibility. With a 40 ˚C (104 °F) calibration temperature, these protectors are suitable for extreme ambient conditions.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630613796, 1492-SPM2D030

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 3
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)