One Hole O.d. Tubing Clamp

Item #: 633785

Cat #: P2008-EG

UPC: 786364200804

Sign In or Register to view pricing and more.
Documents & Guides
O.D. Tubing Clamp, 1 Hole, Size: 1/4 in, Material: Steel, Finish: Electro Galvanized.

Overview

O.D. Tubing Clamp, 1 Hole, Size: 1/4 in, Material: Steel, Finish: Electro Galvanized.
Also known as: 786364200804, P2008-EG

Specifications

Mounting: 1-Hole
Diameter: 1/4 in
Material: Steel
Mounting: 1-Hole
Material: Steel
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)