Spade Bit 7/8", 16" Length

Item #: 633772

Cat #: 88714

UPC: 024721887146

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Spade Bit 7/8" Diameter, 16" Length

Overview

Spade Bit 7/8" Diameter, 16" Length
Also known as: 024721887146, 88714

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Number of Knockouts: 6
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Knockouts: Yes
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 6

Customer Reviews

No reviews for this product
(0)