Disconnect Switch, Fusible, NEMA 3R, 100A, 3P, 600VAC, Neutral

Item #: 633750

Cat #: H363NRBVW

UPC: 785901404804

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, with Viewing Window
Also known as: 785901404804, H363NRBVW

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)