Enclosure, NEMA 3R, Lift-Off Cover, 24" x 24" x 8"

Item #: 63375

Cat #: A24R248HCLO

UPC: 783510389604

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 24 x 24 x 8 Inch, Steel/Gray Finish

Overview

Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 24 x 24 x 8 Inch, Steel/Gray Finish
Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.
Also known as: 783510389604, A24R248HCLO

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 24 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 8 in
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)