Double-Pole Toggle Switch, 20A, 120/277V, Light Almond, Industrial Grade

Item #: 633716

Cat #: 1222-2T

UPC: 078477679982

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Back & Side Wired, - Light Almond

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Back & Side Wired, - Light Almond
Also known as: 078477679982, 1222-2T

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Color: Light Almond
Poles: 2
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Poles: 2
Amps: 20
Color: Light Almond
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)