This product may not be available in all locations.
3
more

THERMAL UNIT
Item #: 63369
Cat #: B32.0
UPC: 78590158757
Documents & Guides
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 65,Thermal - Melting Alloy Thermal Unit
Sign In or Register to view pricing and more.
Overview
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 65,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type B, melting alloy, Class 20
Also known as: 78590158757, B32.0
Specifications
Type: | Thermal Overload, Manual |
Poles: | 1 |
Mounting: | Overload |
Standards: | California Proposition 65 |
Amps Range: | 16.200 - 24.600 |
Type: | Thermal Overload, Manual |
Mounting: | Overload |
Amps Range: | 16.200 - 24.600 |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)