Control Station, 2 Push Button, Green and Red, NEMA 4/13

Item #: 63368

Cat #: 800R-2TA

UPC: 662073510338

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 2 Push Buttons, 1 Green, Flush, Text "START", 1 Red, Extended, Text, "STOP", 1 Normally Open, 1 Normally Closed, Contact on Each Push Button, Cast Aluminum Enclosure, NEMA 4/13, 30 mm, Surface Mount

Overview

Control Station, 2 Push Buttons, 1 Green, Flush, Text "START", 1 Red, Extended, Text, "STOP", 1 Normally Open, 1 Normally Closed, Contact on Each Push Button, Cast Aluminum Enclosure, NEMA 4/13, 30 mm, Surface Mount
Also known as: 662073510338, 800R-2TA

Specifications

Material: Die Cast Aluminum
Size: 30 mm
Type: 2 Position, Control Station
Color: Green/Red
IP/NEMA Rating: NEMA 13, NEMA 4
Material: Die Cast Aluminum
Type: 2 Position, Control Station
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Green/Red

Customer Reviews

No reviews for this product
(0)