1
more
2" SWITCHBLADE™ 10 Blade Replacement Kit
Item #: 633665
Cat #: 48-25-5335
UPC: 045242157648
Sign In or Register to view pricing and more.
Documents & Guides
2" SWITCHBLADE™ 10 Blade Replacement Kit
Overview
2" SWITCHBLADE™ 10 Blade Replacement Kit
Designed for heavy duty professional use, the switchblade 10 blade replacement kit includes 10 blades, two feed screws, two set screws, and a hex wrench. 2 in. 10 blade replacement kit comes with: (10) 2 in. Switchblade Selfeed bit blades, (2) feed screw, (2) set screws, and (1) hex wrench.
Also known as: 045242157648, 48-25-5335
Specifications
Size: | 2 in |
Size: | 2 in |
Customer Reviews
No reviews for this product
(0)