This product has been discontinued.
4' 14W T8 LED Lamp, 50K
Item #: 633656
Cat #: 14.5T8/48-5000-IF-10/1
UPC: 046677433086
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450(LBF), 1650(NBF), 2100(HBF), CRI: 83, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 14W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450(LBF), 1650(NBF), 2100(HBF), CRI: 83, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.
Also known as: 046677433086, 14.5T8/48-5000-IF-10/1, LEDT8, LED T8
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Lumens: | 2100, 1600, 1450, 1650 |
Color Rendering Index (CRI): | 83 |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 2100, 1600, 1450, 1650 |
Volts AC: | 100 - 277 |
Base: | Medium Bi-Pin (G13) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)