4' 14W T8 LED Lamp, 40K

Item #: 633654

Cat #: 14.5T8/48-4000-IF-10/1

UPC: 046677433079

Sign In or Register to view pricing and more.
### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1400(LBF), 1600(NBF), 2000(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 43307-8, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1400(LBF), 1600(NBF), 2000(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 43307-8, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.
 Full light output in spaces with temperatures down to -22˚F (-30˚C) • Perfect for applications with frequent “on/off” switching cycles • Buildings that desire to be mercury free
Also known as: 046677433079, 14.5T8/48-4000-IF-10/1, LED T8, LEDT8

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1400, 2000, 1600
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 83
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1400, 2000, 1600
Volts AC: 347
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)