4' 14.5W T8 LED Lamp, 35K

Item #: 633653

Cat #: 14.5T8/48-3500-IF-10/1

UPC: 046677433260

Sign In or Register to view pricing and more.
### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 14.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 83, Color Temperature: 3500K, Length: 48 inch, Rated Average Life: 50000 Hours, Standard Case Qty: 10 *Philips Part # 43306-0*

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 14.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 83, Color Temperature: 3500K, Length: 48 inch, Rated Average Life: 50000 Hours, Standard Case Qty: 10 *Philips Part # 43306-0*
Also known as: 046677433260, 14.5T8/48-3500-IF-10/1, LED T8

Specifications

Lumens: 1500
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 83
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1500
Volts AC: 347
Wattage: 14
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)