QSIII Splice Kit

Item #: 633648

Cat #: 5513A-1-CU

UPC: 051128534847

Sign In or Register to view pricing and more.
Documents & Guides
MMM 5513A-1-CU QSIII SPLICE K

Overview

MMM 5513A-1-CU QSIII SPLICE K
The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).
Also known as: 051128534847, 5513A-1-CU

Specifications

Material: Copper
Material: Copper

Customer Reviews

No reviews for this product
(0)