Load Center, Homeline, 30/40, MLO, 225VAC, Ground Bar Installed

Item #: 63364

Cat #: HOM3040L200TC

UPC: 785901209003

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 30 Space 40 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, PK23GTA Ground Bar Installed

Overview

Load Center, Homeline, 30 Space 40 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, PK23GTA Ground Bar Installed
Also known as: 785901209003, HOM3040L200TC

Specifications

Poles: 2
Family / Style: Homeline
Spaces: 30
Mounting: Surface
Phase: 1
Type: Main Lug
Amps: 225
Circuits: 40
Poles: 2
Spaces: 30
Phase: 1
Amps: 225
Family / Style: Homeline
Mounting: Surface
Type: Main Lug
Circuits: 40

Customer Reviews

No reviews for this product
(0)