Residual Current Device, Auxiliary Contact, 1NO/1NC, Right Mount

Item #: 633487

Cat #: 189-AR11

UPC: 885630653594

Sign In or Register to view pricing and more.
Documents & Guides
Residual Current Device, Auxiliary Contact, 1 Normally Open / 1 Normally Closed, 2 Amp, 400 Volt Ac, 50 Volt DC, Right Mount

Overview

Residual Current Device, Auxiliary Contact, 1 Normally Open / 1 Normally Closed, 2 Amp, 400 Volt Ac, 50 Volt DC, Right Mount
Also known as: 885630653594, 189-AR11

Specifications

Volts DC: 50
Poles: 2
Mounting: DIN Rail
Type: Residual Current Device, Auxiliary Contact
Amps: 2
Volts AC: 400
Volts DC: 50
Mounting: DIN Rail
Amps: 2
Poles: 2
Type: Residual Current Device, Auxiliary Contact
Volts AC: 400

Customer Reviews

No reviews for this product
(0)