Circuit Breaker, Miniature, 3A, 3P, Supplementary, Trip D

Item #: 633484

Cat #: 1492-SPM3D030

UPC: 885630613475

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 3 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 3 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Catalog item 1492-SPM3D030 from Rockwell Automation® is a 3 A, trip curve D supplementary protector with three pole configuration.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630613475, 1492-SPM3D030

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 3
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)