Circuit Breaker, Miniature, 4A, 2P, Supplementary, Trip C

Item #: 633477

Cat #: 1492-SPM2C040

UPC: 885630613840

Documents & Guides
Circuit Breaker, Miniature, 4 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, Miniature, 4 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Also known as: 885630613840, 1492-SPM2C040

Specifications

Poles: 2
Amps: 4
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Amps: 4
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)