Breaker, Residual Current, 4P, 25A, 30mA Sensitivity

Item #: 633462

Cat #: 1492-RCDA4A25

UPC: 885630618227

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Residual Current, 4-Pole, 25 Amp, 30 mA Sensitivity

Overview

Breaker, Residual Current, 4-Pole, 25 Amp, 30 mA Sensitivity
Also known as: 885630618227, 1492-RCDA4A25

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 277, 480Y
Poles: 4

Customer Reviews

No reviews for this product
(0)