Breaker, Molded Case, 225A, 3P, 600VAC, 25kAIC, J Frame

Item #: 633440

Cat #: 140G-J2F3-D22

UPC: 885630568775

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame

Overview

Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC. 
Also known as: 885630568775, 140G-J2F3-D22

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 225
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 225
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)