Breaker, Molded Case, 175A, 3P, 600VAC, 25kAIC, J Frame

Item #: 633438

Cat #: 140G-J2F3-D17

UPC: 885630568799

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 175 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame

Overview

Breaker, Molded Case, 175 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame
Also known as: 885630568799, 140G-J2F3-D17

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 175
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 175
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)