Breaker, Molded Case, 125A, 3P, 600VAC, 25kAIC, J Frame

Item #: 633437

Cat #: 140G-J2F3-D12

UPC: 885630568812

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame

Overview

Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC. 
Also known as: 885630568812, 140G-J2F3-D12

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 125 kA
Amps: 125
Volts AC: 600
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)