Thermo-Shrink® Underground Splice Kit, 8 - 4 AWG

Item #: 63342

Cat #: 46-401

UPC: 783250464012

Sign In or Register to view pricing and more.
Documents & Guides
Splice Kit, Heat Shrink, 600V, Conductor Range: 8 AWG - 4 AWG, Tubing Size: 0.75" x 6.0". For use Aluminum or Copper Cable in Direct Burial Applications.

Overview

Splice Kit, Heat Shrink, 600V, Conductor Range: 8 AWG - 4 AWG, Tubing Size: 0.75" x 6.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250464012, 46-401

Specifications

Volts AC: 600
Allowable Gauge Range: 4, 8
Volts AC: 600
Allowable Gauge Range: 4, 8

Customer Reviews

No reviews for this product
(0)