Auxiliary Contact, Side Mount, 600V Rated, 2NO/1NC Contacts

Item #: 633386

Cat #: XTPAXSA21

UPC: 015080728942

Sign In or Register to view pricing and more.
Documents & Guides
Side-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 2 N.O. & 1 N.C. Contacts.

Overview

Side-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 2 N.O. & 1 N.C. Contacts.
Eaton’s new XT family of manual motor protectors (MMPs) features a pushbutton or rotary ON/OFF manual disconnect, Class 10 adjustable bimetallic overload relay and fixed magnetic short-circuit trip capability in one compact unit. Two frame sizes are available: Frame B (45 mm) for motors with FLA ratings up to 32A and Frame D (55 mm) covers motor FLA ratings up to 65A.
Also known as: 015080728942, XTPAXSA21

Specifications

Poles: 3
Mounting: Side
Type: Accessory, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Poles: 3
Type: Accessory, Auxiliary Contact
Volts AC: 600
Mounting: Side
Volts DC: 600

Customer Reviews

No reviews for this product
(0)