Push Button, Flush Head, Blue, 30mm, Momentary, NEMA 4/13

Item #: 63335

Cat #: 800T-A7D1

UPC: 781180128578

Documents & Guides
Push Button, Flush Head, Blue, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Contact Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flush Head, Blue, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A7D1 from Rockwell Automation® is a blue, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180128578, 800T-A7D1

Specifications

Type: Flush Head, Pushbutton
Color: Blue
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Flush Head, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Blue
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)