Heavy Duty Jig Saw Blade, 3 IN L x 9/32 IN W, 14, HSS Cutting Edge
Item #: 633340
Cat #: 48-42-5101
UPC: 045242138760
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Jig Saw Blade, 3 IN L x 9/32 IN W, 14, HSS Cutting Edge, HSS Body
Overview
Heavy Duty Jig Saw Blade, 3 IN L x 9/32 IN W, 14, HSS Cutting Edge, HSS Body
Get professional-grade performance with the Milwaukee® 3 in. 14 TPI high-speed steel jig saw blade - t-shank (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/4 in. thick. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
Also known as: 045242138760, 48-42-5101
Specifications
Length: | 3 in |
Material: | High-Speed Steel |
Length: | 3 in |
Material: | High-Speed Steel |
Customer Reviews
No reviews for this product
(0)