This product may not be available in all locations.
Contactor, IEC, 16A, 3P, 110VAC Coil, 1NO
Item #: 63334
Cat #: 100-C16KD10
UPC: 662072598795
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 16 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Overview
Contactor, IEC, 16 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16KD10 from Rockwell Automation® is a 16 A, 110 V 50/60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072598795, 100-C16KD10
Specifications
Poles: | 3 |
Type: | Contactor |
Amps: | 16 |
Family / Style: | 100-C |
Poles: | 3 |
Amps: | 16 |
Type: | Contactor |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)