2' x 4' LED Troffer, 49.1W, 120/277V, 3500K

Item #: 633337

Cat #: 24SR-LD1-48-C-UNV-L835-CD1-U

UPC: 080083690985

Sign In or Register to view pricing and more.
Skyridge LED Troffer: 0-10V Dimming, Watt: 49.1, Volt: 120/277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 4810, CRI: 85, Color Temperature: 3500K. Acrylic Lens.

Overview

Skyridge LED Troffer: 0-10V Dimming, Watt: 49.1, Volt: 120/277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 4810, CRI: 85, Color Temperature: 3500K. Acrylic Lens.
Also known as: 080083690985, 24SR-LD1-48-C-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Wattage: 49.100
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Wattage: 49.100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)