AB 1492-GS2G020-H1 2 POLE HIGH DEN.

Item #: 633314

Cat #: 1492-GS2G020-H1

UPC: 662072992104

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS2G020-H1 2 POLE HIGH DEN. SLIM MINI.CB 2 A

Overview

AB 1492-GS2G020-H1 2 POLE HIGH DEN. SLIM MINI.CB 2 A
Also known as: 662072992104, 1492-GS2G020-H1

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 2
Poles: 2
Volts AC: 277, 480Y
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)