Circuit Breaker, Miniature, 50A, 2P, Supplementary, Trip D

Item #: 633313

Cat #: 1492-SPM2D500

UPC: 885630908670

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 50 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve D, 50 A, No Neutral
Also known as: 885630908670, 1492-SPM2D500

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 50
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 50

Customer Reviews

No reviews for this product
(0)